Zoro Homepage

15.36TB U.2 SFF SSD FOR HP

  • Mfr # SSDUX10HV15T3-AX

  • Zoro # G514874620


product price: $10,023.99
/ea
Free Shipping & Returns

Key Features

For Use With
HP Servers: ProLiant DL20 Gen11, ProLiant ML30 Gen11 (G11)
Interface
PCI Express NVMe
Recording Capacity
15.36 TB
Compatibility
HP Servers: ProLiant DL20 Gen11 ProLiant ML30 Gen11 (G11)
Random 4KB Read
850000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDUX10HV15T3-AX
Zoro #
G514874620
UPC #
198105003320
Country of Origin
China

Details

Item
Solid State Drive
For Use With
HP Servers: ProLiant DL20 Gen11, ProLiant ML30 Gen11 (G11)
Interface
PCI Express NVMe
Recording Capacity
15.36 TB
Compatibility
HP Servers: ProLiant DL20 Gen11 ProLiant ML30 Gen11 (G11)
Random 4KB Read
850000IOPS
Maximum Sequential Read
5.08-GB/s
Endurance (DWPD)
1
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
160000IOPS
Encryption Standard
256-bit AES
Device Supported
Data Center
Endurance (TBW)
28032 TB
Hot Swappable
Yes
Drive Type
Internal
Storage Capacity
15.36 TB
Maximum Sequential Write
3.91-GB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Series
UX10
Features
V-NAND Technology
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 15.36TB U.2 SFF SSD FOR HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.