15.36TB UX10 SFF SSD FOR CISCO
Mfr # SSDUX10CI15T3-AX
Zoro # G914874428
product price: $10,879.05
/ea
Free Shipping & Returns
Key Features
Interface
PCI Express NVMe
Recording Capacity
15.36 TB
Endurance (TBW)
28032 TB
Mean Time Between Failures (MTBF)
228.2 Year
Hot Swappable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDUX10CI15T3-AX
Zoro #
G914874428
UPC #
198105003375
Country of Origin
China
Details
Item
Solid State Drive
Interface
PCI Express NVMe
Recording Capacity
15.36 TB
Endurance (TBW)
28032 TB
Mean Time Between Failures (MTBF)
228.2 Year
Hot Swappable
Yes
Encryption Standard
256-bit AES
Random 4KB Read
850000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
160000IOPS
Endurance (DWPD)
1
Maximum Sequential Read
5.08-GB/s
Maximum Sequential Write
3.91-GB/s
Drive Type
Internal
Device Supported
Data Center
Storage Capacity
15.36 TB
Series
UX10
Features
Triple-level Cell Flash
Drive Interface
PCI Express NVMe
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
AXIOM 15.36TB UX10 SFF SSD FOR CISCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.