Shop AXIOM
See all product information
Create Account
15Ft Cat5E 350Mhz Patch Cable Molded Boot (Blue)
- Mfr # C5EMB-B15-AX
- Zoro # G0546221
product price:Â
$
9.55
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
15 ft
Category - Data Cable
Category 5e
Green Environmental Attribute
Environmentally Friendly
Item - Data Cable
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5EMB-B15-AX
- Zoro #
- G0546221
- UPC #
- 845282086935
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Category - Data Cable
- Category 5e
- Green Environmental Attribute
- Environmentally Friendly
- Item - Data Cable
- Patch Cable
- Jacket Color
- Blue
- Features
- Molded, Booted, Strain Relief
- Solid / Stranded
- Stranded
- Wire Gauge
- 24 AWG
- For Use With
- Network Device
- Connector Plating
- Gold
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 5e
- Item
- Network Cable
- Cable Jacket Color
- Blue
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
Dimensions
- Length - Patch Cord
- 15 ft
- Cable Length
- 15 ft
- Wire Size
- 24 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.