Shop AXIOM
See all product information
Create Account
15Ft Cat5E Cable (Gray) - Taa
- Mfr # AXG94112
- Zoro # G9335270
product price:Â
$
20.69
/ea
Key Features
Cable Jacket Color
Gray
Performance Category
Category 5e
Cable Length
15 ft
End 1 Gender
Male
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94112
- Zoro #
- G9335270
- UPC #
- 841280132483
- Country of Origin
- Unknown
- Cable Jacket Color
- Gray
- Performance Category
- Category 5e
- End 1 Gender
- Male
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
Dimensions
- Cable Length
- 15 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.