Shop AXIOM
See all product information
Create Account
15Ft Cat5E Cable (Yellow) - Taa
Mfr # AXG94118
Zoro # G9347225
product price:Â
$
24.39
/ea
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
15 ft
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG94118
- Zoro #
- G9347225
- UPC #
- 841280133923
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 5e
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Jacket Color
- Yellow
- Green Environmental Attribute
- Environmentally Friendly
- Standards
- TAA Compliant
- Features
- Booted, Molded, Strain Relief
- Solid / Stranded
- Stranded
- For Use With
- Network Device
- Connector Plating
- Gold