Zoro Homepage

15FT CAT6A BENDNFLEX CAB GRAY

  • Mfr # AXG97933

  • Zoro # G610872568


product price: $23.69
/ea

Key Features

End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG97933
Zoro #
G610872568
UPC #
840177893117
Country of Origin
United States

Dimensions

Cable Length
15 ft
Wire Size
28 AWG

Details

Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Gray
Cable Jacket Material
Polyvinyl Chloride (PVC); Tinned Copper
Standards
TAA Compliant
Cable Type
Category 6a
Shielded / Unshielded
Unshielded
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.