Shop AXIOM
See all product information
Create Account
15FT CAT6A SNAGLESS SHIELDED (S/FTP) PATCH CABLE - BLACK - TAA COMPLIANT
- Mfr # AXG104446
- Zoro # G123960424
product price:Â
$
27.19
/ea
Key Features
End 1 Gender
Male
End 2 Connection Type
RJ-45
End 2 Gender
Male
Cable Jacket Color
Black
Cable Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG104446
- Zoro #
- G123960424
- UPC #
- -
- Country of Origin
- United States
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Cable Jacket Color
- Black
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- NEC Article and Type
- CM
- Item
- Network Cable
- Performance Category
- Category 6a
Dimensions
- Cable Length
- 15 ft
- Wire Size
- 26 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.