Shop AXIOM
See all product information
Create Account
16Gb Ddr3-1333So Dimm Kit Apple Mc701G/A
- Mfr # MC701G/A-AX
- Zoro # G0491308
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Memory Size
16 GB
Compatibility
Apple - iMac (21.5-inch, Mid 2011), Apple - iMac (27-inch, Mid 2011).
Number of Modules
(2) 8GB
Memory Standard
DDR3-1333/PC3-10660
Number of Pins
204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC701G/A-AX
- Zoro #
- G0491308
- UPC #
- 845282074789
- Country of Origin
- Unknown
- Compatibility
- Apple - iMac (21.5-inch, Mid 2011), Apple - iMac (27-inch, Mid 2011).
- Item
- RAM Module
- Number of Modules
- (2) 8GB
- Memory Standard
- DDR3-1333/PC3-10660
- Number of Pins
- 204
- Device Supported
- Notebook
- Memory Speed
- 1333 MHz
- Memory Technology
- DDR3 SDRAM
Dimensions
- Memory Size
- 16 GB
- Length
- 2.7 in
- Width
- 1.2 in
- Thickness
- 149.6 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.