Shop AXIOM
See all product information
Create Account
16Gb Ddr3-1600 Ecc Rdimm For Hp - 684066-B21
- Mfr # 684066-B21-AX
- Zoro # G0538829
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
16 GB
Thickness
157.5 mil
Number of Pins
240
Memory Standard
DDR3-1600/PC3-12800
Bandwidth
1600 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 684066-B21-AX
- Zoro #
- G0538829
- UPC #
- 845282086256
- Country of Origin
- Unknown
- Memory Storage
- 16 GB
- Number of Pins
- 240
- Memory Standard
- DDR3-1600/PC3-12800
- Item
- RAM Module
Dimensions
- Thickness
- 157.5 mil
- Bandwidth
- 1600 MHz
- Width
- 1.2 in
- Length
- 5.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.