Shop AXIOM
See all product information
Create Account
16Gb Ddr3-1600 Rdimm
- Mfr # AX31600R11A/16L
- Zoro # G0500259
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Width
1.2 in
Memory Storage
16 GB
Memory Standard
DDR3-1600/PC3L-12800
Thickness
157.5 mil
Length
5.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX31600R11A/16L
- Zoro #
- G0500259
- UPC #
- 845282040241
- Country of Origin
- Unknown
- Memory Storage
- 16 GB
- Memory Standard
- DDR3-1600/PC3L-12800
- Item
- RAM Module
- Number of Pins
- 240
Dimensions
- Width
- 1.2 in
- Thickness
- 157.5 mil
- Length
- 5.3 in
- Bandwidth
- 1600 MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.