Shop AXIOM
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16Gb Ddr4-2133 Sodimm For Lenovo
- Mfr # 4X70J67438-AX
- Zoro # G0778481
product price:Â
$
387.99
/ea
Key Features
Features
Environmentally Friendly
Memory Standard
DDR4-2133/PC4-17000
Number of Pins
260
Memory Size
16 GB
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X70J67438-AX
- Zoro #
- G0778481
- UPC #
- 841280111600
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Standard
- DDR4-2133/PC4-17000
- Number of Pins
- 260
- Device Supported
- Notebook
- Item
- RAM Module
- Error Checking
- ECC
- CAS Latency
- CL15
- Compatibility
- Lenovo ThinkPad Notebooks: P50 Mobile Workstation, P70
- Memory Speed
- 2133 MHz
- Memory Technology
- DDR4 SDRAM
- Memory Voltage
- 1.20V
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.