Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR4-2133 SODIMM PANASONIC

  • Mfr # FZ-BAZ1916-AX

  • Zoro # G610871837


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
260
Memory Standard
DDR4-2133/PC4-17000
Memory Size
16 GB
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZ-BAZ1916-AX
Zoro #
G610871837
UPC #
840177840470
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Number of Pins
260
Memory Standard
DDR4-2133/PC4-17000
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.