Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2133 Udimm For Dell
- Mfr # A8661094-AX
- Zoro # G0771831
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Technology
DDR4 SDRAM
Memory Speed
2133 MHz
Memory Size
16 GB
CAS Latency
CL15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8661094-AX
- Zoro #
- G0771831
- UPC #
- 841280119828
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Item
- RAM Module
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2133 MHz
- CAS Latency
- CL15
- Memory Voltage
- 1.20V
- Memory Standard
- DDR4-2133/PC4-17000
- Number of Pins
- 288
- Compatibility
- Dell Precision Tower 3000 Series (3420) Desktop PC
- Device Supported
- Desktop PC
- Error Checking
- Non-ECC
- Signal Processing
- Unbuffered
Dimensions
- Memory Size
- 16 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.