Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2400 Ecc Rdimm For Hp - T9V40At
- Mfr # T9V40AT-AX
- Zoro # G0828750
product price:Â
$
526.99
/ea
Free Shipping & Returns
Key Features
Length
5.3 in
Width
1.3 in
Error Checking
ECC
Memory Size
16 GB
Signal Processing
Registered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9V40AT-AX
- Zoro #
- G0828750
- UPC #
- 841280125577
- Country of Origin
- Unknown
- Error Checking
- ECC
- Signal Processing
- Registered
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2400 MHz
- Form Factor
- RDIMM
- Memory Standard
- DDR4-2400/PC4-19200
- Item
- RAM Module
- Device Supported
- Workstation
- Number of Modules
- 1 x 16GB
Dimensions
- Length
- 5.3 in
- Width
- 1.3 in
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.