Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2400 Ecc Udimm For Synology - D4Ec-2400-16G
- Mfr # D4EC-2400-16G-AX
- Zoro # G9897888
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
2400 MHz
Memory Size
16 GB
Number of Modules
(1) 16GB
Number of Pins
288
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4EC-2400-16G-AX
- Zoro #
- G9897888
- UPC #
- 841280184017
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Speed
- 2400 MHz
- Number of Modules
- (1) 16GB
- Number of Pins
- 288
- Memory Standard
- DDR4-2400/PC4-19200
- CAS Latency
- CL17
- Device Supported
- Desktop PC
- Error Checking
- ECC
- Signal Processing
- Unbuffered
- Item
- RAM Module
- Memory Voltage
- 1.20V
- Memory Technology
- DDR4 SDRAM
Dimensions
- Memory Size
- 16 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.