Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2400 Sodimm For Hp - Z4Y86Aa
- Mfr # Z4Y86AA-AX
- Zoro # G9369738
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2400/PC4-19200
Memory Storage
16 GB
Bandwidth
2400 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4Y86AA-AX
- Zoro #
- G9369738
- UPC #
- 841280140464
- Country of Origin
- Unknown
- Item
- RAM Module
- Memory Standard
- DDR4-2400/PC4-19200
- Memory Storage
- 16 GB
Dimensions
- Bandwidth
- 2400 MHz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.