Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2400 Udimm For Lenovo - 4X70M41717
- Mfr # 4X70M41717-AX
- Zoro # G9417006
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Memory Speed
2400 MHz
Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X70M41717-AX
- Zoro #
- G9417006
- UPC #
- 841280142529
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Memory Speed
- 2400 MHz
- Memory Voltage
- 1.20V
- Item
- RAM Module
- Memory Technology
- DDR4 SDRAM
- Signal Processing
- Unbuffered
- Compatibility
- Lenovo: ThinkCentre M710s (SFF/Tower) Lenovo: ThinkCentre M710t Tower Lenovo: ThinkCentre M910s SFF Lenovo: ThinkCentre M910t Tower
- CAS Latency
- CL17
- Memory Standard
- DDR4-2400/PC4-19200
- Error Checking
- Non-ECC
- Number of Pins
- 288
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.