Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR4-2666 ECC RDIMM FOR DELL - AA940922, SNPPWR5TC/16G

  • Mfr # AA940922-AX

  • Zoro # G910871926


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Memory Standard
DDR4-2666/PC4-21300
Error Checking
ECC
Memory Voltage
1.20 V
CAS Latency
CL19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA940922-AX
Zoro #
G910871926
UPC #
840177838705
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Device Supported
Server
Memory Standard
DDR4-2666/PC4-21300
Error Checking
ECC
Memory Voltage
1.20 V
CAS Latency
CL19
Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Memory Speed
2666 MHz
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.