16GB DDR4-2666 ECC RDIMM FOR DELL - AB003149, SNPPWR5TC/16VXR
Mfr # AB003149-AX
Zoro # G610871950
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Speed
2666 MHz
Memory Voltage
1.20 V
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB003149-AX
Zoro #
G610871950
UPC #
840177847417
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Speed
2666 MHz
Memory Voltage
1.20 V
Signal Processing
Registered
Item
RAM Module
CAS Latency
CL19
Memory Standard
DDR4-2666/PC4-21300
Number of Pins
288
Device Supported
Server
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.