Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2666 Ecc Rdimm - Taa Compliant
- Mfr # AXG83997539/1
- Zoro # G9376099
product price:Â
$
598.71
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21300
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG83997539/1
- Zoro #
- G9376099
- UPC #
- 841280143946
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Standards
- TAA Compliant
- Memory Speed
- 2666 MHz
- Memory Standard
- DDR4-2666/PC4-21300
- Error Checking
- ECC
- Memory Technology
- DDR4 SDRAM
- Item
- RAM Module
- Signal Processing
- Registered
- Number of Pins
- 288
- CAS Latency
- CL19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.