16Gb Ddr4-2666 Ecc Sodimm For Hp - 4Uy12Aa
- Mfr # 4UY12AA-AX
- Zoro # G9693305
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Signal Processing
Unbuffered
Memory Speed
2666 MHz
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 16GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4UY12AA-AX
- Zoro #
- G9693305
- UPC #
- 841280176029
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Features
- Environmentally Friendly
- Signal Processing
- Unbuffered
- Memory Speed
- 2666 MHz
- Memory Technology
- DDR4 SDRAM
- Number of Modules
- (1) 16GB
- Item
- RAM Module
- Error Checking
- ECC
- CAS Latency
- CL19
- Compatibility
- HP-Compaq - ZBook 15 G5 Mobile WorkstationHP-Compaq - ZBook 17 G5 Mobile Workstation
- Memory Standard
- DDR4-2666/PC4-21300
- Device Supported
- Notebook
- Number of Pins
- 260
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.