Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2666 Udimm For Hp-3Pl82Aa, 3Pl82At
- Mfr # 3PL82AA-AX
- Zoro # G9694714
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 16GB
Memory Standard
DDR4-2666/PC4-21300
Memory Voltage
1.20V
Device Supported
Workstation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3PL82AA-AX
- Zoro #
- G9694714
- UPC #
- 841280175510
- Country of Origin
- Unknown
- Memory Technology
- DDR4 SDRAM
- Number of Modules
- (1) 16GB
- Memory Standard
- DDR4-2666/PC4-21300
- Memory Voltage
- 1.20V
- Item
- RAM Module
- Device Supported
- Workstation
- Number of Pins
- 288
- Memory Speed
- 2666 MHz
- Compatibility
- HP Z4 G4 Workstation
- Signal Processing
- Unbuffered
- Error Checking
- Non-ECC
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.