16Gb Ddr4-2666 Udimm Taa Comp
- Mfr # AXG88498721/1
- Zoro # G9561775
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Standards
TAA Compliant
Device Supported
Computer
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 16GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG88498721/1
- Zoro #
- G9561775
- UPC #
- 841280169427
- Country of Origin
- Unknown
Dimensions
- Memory Size
- 16 GB
Details
- Features
- Environmentally Friendly
- Standards
- TAA Compliant
- Device Supported
- Computer
- Memory Technology
- DDR4 SDRAM
- Number of Modules
- (1) 16GB
- Memory Standard
- DDR4-2666/PC4-21300
- Signal Processing
- Unbuffered
- Memory Speed
- 2666 MHz
- CAS Latency
- CL19
- Error Checking
- Non-ECC
- Item
- RAM Module
- Number of Pins
- 288
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.