16GB DDR4-2933 ECC RDIMM FOR CISCO - UHX-MR-X16G1RT-H
Mfr # HX-MR-X16G1RT-H-AX
Zoro # G210871824
product price: $640.39
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2933/PC4-23466R
Number of Pins
288
Memory Size
16 GB
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX-MR-X16G1RT-H-AX
Zoro #
G210871824
UPC #
840177855153
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Memory Standard
DDR4-2933/PC4-23466R
Number of Pins
288
Item
RAM Module
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Signal Processing
Registered
Memory Speed
2933 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.