16GB DDR4-2933 ECC RDIMM FOR LENOVO - 4ZC7A0870

  • Mfr # 4ZC7A08707-AX

  • Zoro # G810871965


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Memory Size
16 GB
Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Green Environmental Attribute
Environmentally Friendly
Memory Speed
2933 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZC7A08707-AX
Zoro #
G810871965
UPC #
840177861147
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Technology
DDR4 SDRAM
Signal Processing
Registered
Green Environmental Attribute
Environmentally Friendly
Memory Speed
2933 MHz
Number of Pins
288
CAS Latency
CL21
Item
RAM Module
Memory Standard
DDR4-2933/PC4-23466
Memory Voltage
1.20 V
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.