Shop AXIOM
See all product information
Create Account
16Gb Ddr4-2933 Ecc Rdimm - Taa Compliant
- Mfr # AXG92499261/1
- Zoro # G9842560
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Environmentally Friendly
Error Checking
ECC
Memory Standard
DDR4-2933/PC4-23466
Memory Technology
DDR4 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92499261/1
- Zoro #
- G9842560
- UPC #
- 841280185281
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Features
- Environmentally Friendly
- Error Checking
- ECC
- Memory Standard
- DDR4-2933/PC4-23466
- Memory Technology
- DDR4 SDRAM
- Memory Speed
- 2933 MHz
- Form Factor
- RDIMM
- Signal Processing
- Registered
- Number of Pins
- 288
- Memory Voltage
- 1.2V
- Item
- RAM Module
- Device Supported
- Computer
- CAS Latency
- CL21
Dimensions
- Memory Size
- 16 GB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.