16GB DDR4-2933 ECC SODIMM -
Mfr # AX42933ES21B/16G
Zoro # G510871968
product price: $319.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL21
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Memory Size
16 GB
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX42933ES21B/16G
Zoro #
G510871968
UPC #
840177829710
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
CAS Latency
CL21
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Device Supported
Notebook
Memory Standard
DDR4-2933/PC4-23466
Green Environmental Attribute
Environmentally Friendly
Memory Speed
2933 MHz
Item
RAM Module
Number of Pins
260
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.