16GB DDR4-2933 ECC SODIMM TAA COMP
Mfr # AXG928100463/1
Zoro # G710871928
product price: $296.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-2933/PC4-23466
Memory Speed
2933 MHz
Error Checking
ECC
Memory Size
16 GB
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG928100463/1
Zoro #
G710871928
UPC #
840177840432
Country of Origin
Korea, Republic of
Dimensions
Memory Size
16 GB
Details
Memory Standard
DDR4-2933/PC4-23466
Memory Speed
2933 MHz
Error Checking
ECC
Item
RAM Module
Standards
TAA Compliant
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
Number of Pins
260
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.