Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR4-2933 SODIMM FOR LENOVO

  • Mfr # 4X71B07147-AX

  • Zoro # G810871972


product price: $328.59
/ea
Free Shipping & Returns

Key Features

Memory Speed
2933 MHz
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X71B07147-AX
Zoro #
G810871972
UPC #
840177840425
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Speed
2933 MHz
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
Error Checking
ECC
Memory Standard
DDR4-2933/PC4-23466
Item
RAM Module
Number of Pins
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.