16GB DDR4-2933 UDIMM FOR LENOVO - 4X70Z78725

  • Mfr # 4X70Z78725-AX

  • Zoro # G110871801


product price:  $317.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Lenovo P340 Tower ThinkStation Workstation
Signal Processing
Unbuffered
Memory Speed
2933 MHz
Device Supported
Desktop PC
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4X70Z78725-AX
Zoro #
G110871801
UPC #
840177838880
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Compatibility
Lenovo P340 Tower ThinkStation Workstation
Signal Processing
Unbuffered
Memory Speed
2933 MHz
Device Supported
Desktop PC
Item
RAM Module
Memory Technology
DDR4 SDRAM
Number of Pins
288
Memory Voltage
1.20 V
Memory Standard
DDR4-2933/PC4-23466
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.