Shop AXIOM
See all product information
Create Account
16GB DDR4-2933 UDIMM TAA COMP
- Mfr # AXG927100460/1
- Zoro # G110871825
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Memory Size
16 GB
Memory Speed
2933 MHz
Memory Standard
DDR4-2933/PC4-23466
Standards
TAA Compliant
Memory Technology
DDR4 SDRAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG927100460/1
- Zoro #
- G110871825
- UPC #
- 840177839375
- Country of Origin
- Taiwan, Province of China
- Item
- RAM Module
- Memory Speed
- 2933 MHz
- Memory Standard
- DDR4-2933/PC4-23466
- Standards
- TAA Compliant
- Memory Technology
- DDR4 SDRAM
Dimensions
- Memory Size
- 16 GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.