16GB DDR4-3200 ECC SODIMM - AX43200ES22D/16
Mfr # AX43200ES22D/16G
Zoro # G610871844
product price: $328.39
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR4-3200/PC4-25600
Error Checking
ECC
Memory Size
16 GB
Memory Speed
3200 MHz
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX43200ES22D/16G
Zoro #
G610871844
UPC #
840177851223
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Memory Standard
DDR4-3200/PC4-25600
Error Checking
ECC
Memory Speed
3200 MHz
Device Supported
Notebook
Item
RAM Module
Memory Technology
DDR4 SDRAM
Number of Pins
260
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.