Zoro Homepage

16GB DDR4-3200 ECC SODIMM FOR DELL

  • Mfr # AB489614-AX

  • Zoro # G910871919


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Memory Size
16 GB
Number of Pins
260
Error Checking
ECC
Memory Technology
DDR4 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB489614-AX
Zoro #
G910871919
UPC #
840177851346
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Item
RAM Module
Device Supported
Notebook
Number of Pins
260
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Memory Standard
DDR4-3200/PC4-25600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.