16GB DDR4-3200 ECC SODIMM FOR HP
Mfr # 141H4AA-AX
Zoro # G610871806
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Memory Size
16 GB
Memory Technology
DDR4 SDRAM
Number of Pins
260
Device Supported
Notebook
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141H4AA-AX
Zoro #
G610871806
UPC #
840177851339
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Memory Technology
DDR4 SDRAM
Number of Pins
260
Device Supported
Notebook
Error Checking
ECC
Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.