16GB DDR4-3200 ECC UDIMM
Mfr # AX43200E22B/16G
Zoro # G410871983
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
Device Supported
Computer
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX43200E22B/16G
Zoro #
G410871983
UPC #
840177846144
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Green Environmental Attribute
Environmentally Friendly
Device Supported
Computer
Signal Processing
Unbuffered
CAS Latency
CL22
Memory Speed
3200 MHz
Memory Voltage
1.20 V
Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.