Zoro Homepage

16GB DDR4-3200 ECC UDIMM FOR HP

  • Mfr # 141H2AA-AX

  • Zoro # G510871869


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288
Device Supported
Workstation
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141H2AA-AX
Zoro #
G510871869
UPC #
840177846175
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Signal Processing
Unbuffered
Memory Standard
DDR4-3200/PC4-25600
Number of Pins
288
Device Supported
Workstation
Memory Voltage
1.20 V
Compatibility
HP-Compaq Workstation Z2 Tower G5
Memory Speed
3200 MHz
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM
CAS Latency
CL22
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.