Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR4-3200 ECC UDIMM FOR HP - P43019-B21

  • Mfr # P43019-B21-AX

  • Zoro # G810871842


product price: $474.39
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Signal Processing
Unbuffered
Error Checking
ECC
Number of Pins
288
CAS Latency
CL22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P43019-B21-AX
Zoro #
G810871842
UPC #
840177854972
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Voltage
1.20 V
Signal Processing
Unbuffered
Error Checking
ECC
Number of Pins
288
CAS Latency
CL22
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Green Environmental Attribute
Environmentally Friendly
Compatibility
HP-Compaq - ProLiant DL20 Gen10 Plus, HP-Compaq - ProLiant MicroServer Gen10 Plus V2
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.