16GB DDR4-3200 ECC UDIMM TAA
Mfr # AXG1021101053/1
Zoro # G510871838
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Error Checking
ECC
Memory Speed
3200 MHz
CAS Latency
CL22
Standards
TAA Compliant
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG1021101053/1
Zoro #
G510871838
UPC #
840177846434
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Item
RAM Module
Error Checking
ECC
Memory Speed
3200 MHz
CAS Latency
CL22
Standards
TAA Compliant
Signal Processing
Unbuffered
Green Environmental Attribute
Environmentally Friendly
Number of Pins
288
Memory Voltage
1.20 V
Memory Technology
DDR4 SDRAM
Device Supported
Computer
Memory Standard
DDR4-3200/PC4-25600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.