Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR4 3200 RDIMM FOR CISCO

  • Mfr # UCS-MR-X16G1RW-AX

  • Zoro # G010871857


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
CAS Latency
CL22
Memory Standard
DDR4-3200/PC4-25600
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCS-MR-X16G1RW-AX
Zoro #
G010871857
UPC #
840177856440
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Technology
DDR4 SDRAM
CAS Latency
CL22
Memory Standard
DDR4-3200/PC4-25600
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V
Item
RAM Module
Error Checking
ECC
Memory Speed
3200 MHz
Compatibility
Cisco - C240 M5 Rack-Mount Server, Cisco - UCS B200 M5 Blade Server, Cisco - UCS B200 M6 Blade Server, Cisco - UCS C-Series C220 M5 Rack-Mount Server
Number of Pins
288
Signal Processing
Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.