Zoro Homepage

16GB DDR4-3200 RDIMM FOR LENOVO

  • Mfr # 4X71B67860-AX

  • Zoro # G610871851


product price: $430.89
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Error Checking
ECC
Signal Processing
Registered
Memory Standard
DDR4-3200/PC4-25600
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X71B67860-AX
Zoro #
G610871851
UPC #
840177841408
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Technology
DDR4 SDRAM
Error Checking
ECC
Signal Processing
Registered
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.