Zoro Homepage

16GB DDR4-3200 SODIMM FOR INTEL -

  • Mfr # INT3200SD16G-AX

  • Zoro # G310871854


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Number of Pins
260
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
CAS Latency
CL22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT3200SD16G-AX
Zoro #
G310871854
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Memory Voltage
1.20 V
Number of Pins
260
Device Supported
Notebook
Memory Technology
DDR4 SDRAM
CAS Latency
CL22
Compatibility
Intel NUC11TNxxx Next Unit of Computing (NUC) Desktop PC
Item
RAM Module
Memory Speed
3200 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-3200/PC4-25600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.