16GB DDR4-3200 SODIMM FOR LENOVO
Mfr # 4X71F27330-AX
Zoro # G310871892
product price: $355.59
/ea
Free Shipping & Returns
Key Features
Memory Size
16 GB
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Device Supported
Notebook
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X71F27330-AX
Zoro #
G310871892
UPC #
840177851353
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Device Supported
Notebook
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Number of Pins
260
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.