Zoro Homepage

16GB DDR4-3200 SODIMM KIT

  • Mfr # AX43200S22D/16GK

  • Zoro # G610873787


product price: $303.59
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL22
Memory Standard
DDR4-3200/PC4-25600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX43200S22D/16GK
Zoro #
G610873787
UPC #
840177888472
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Voltage
1.20 V
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL22
Memory Standard
DDR4-3200/PC4-25600
Memory Speed
3200 MHz
Number of Pins
260
Device Supported
Notebook
Number of Modules
(2) 8GB
Item
RAM Module
Memory Technology
DDR4 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.