Zoro Homepage

16GB DDR4-3200 UDIMM FOR DELL

  • Mfr # AB371019-AX

  • Zoro # G510871890


product price: $316.29
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20 V
Signal Processing
Unbuffered
CAS Latency
CL22
Number of Pins
288
Memory Standard
DDR4-3200/PC4-25600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB371019-AX
Zoro #
G510871890
UPC #
840177842672
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Voltage
1.20 V
Signal Processing
Unbuffered
CAS Latency
CL22
Item
RAM Module
Number of Pins
288
Memory Standard
DDR4-3200/PC4-25600
Green Environmental Attribute
Environmentally Friendly
Memory Speed
3200 MHz
Compatibility
Dell Inspiron 3880 Mini PC Dell OptiPlex Tower/Small Form Factor (SFF) Desktop PCs: 5080, 5090, 7080 Dell Precision Workstations: 3440 SFF, 3640 Tower
Error Checking
Non-ECC
Device Supported
Workstation
Memory Technology
DDR4 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.