16GB DDR4-3200 UDIMM FOR LENOVO
Mfr # 4X71D07931-AX
Zoro # G010871901
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
288
CAS Latency
CL22
Memory Voltage
1.20 V
Memory Speed
3200 MHz
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X71D07931-AX
Zoro #
G010871901
UPC #
840177847431
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
16 GB
Details
Number of Pins
288
CAS Latency
CL22
Item
RAM Module
Memory Voltage
1.20 V
Memory Speed
3200 MHz
Green Environmental Attribute
Environmentally Friendly
Compatibility
Lenovo ThinkCentre M75s Gen 2 Desktop PC
Device Supported
Desktop PC
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3200/PC4-25600
Signal Processing
Unbuffered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.