Zoro Homepage

16GB DDR4-3200 UDIMM - TAA COMPLIANT

  • Mfr # AXG1019100482/1

  • Zoro # G110871924


product price: $350.09
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1019100482/1
Zoro #
G110871924
UPC #
840177828362
Country of Origin
Mexico

Dimensions

Memory Size
16 GB

Details

Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
Memory Standard
DDR4-3200/PC4-25600
Memory Technology
DDR4 SDRAM
Memory Speed
3200 MHz
Number of Pins
288
CAS Latency
CL22
Signal Processing
Unbuffered
Memory Voltage
1.20 V
Device Supported
Computer
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.