16GB DDR5-4800 ECC RDIMM FOR DELL - AC239377, SNP1V1N1C/16

  • Mfr # AC239377-AX

  • Zoro # G910871810


product price:  $1,178.42
/ea
Free Shipping & Returns

Key Features

Signal Processing
Registered
Compatibility
Dell - PowerEdge R660xs Dell - PowerEdge R760 Dell - PowerEdge R7625
Memory Voltage
1.10 V
Memory Standard
DDR5-4800/PC5-38400
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC239377-AX
Zoro #
G910871810
UPC #
840177863301
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Signal Processing
Registered
Compatibility
Dell - PowerEdge R660xs Dell - PowerEdge R760 Dell - PowerEdge R7625
Memory Voltage
1.10 V
Memory Standard
DDR5-4800/PC5-38400
Item
RAM Module
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Error Checking
ECC
Device Supported
Rack Server
Number of Pins
288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.