Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR5-4800 ECC RDIMM FOR HP - P50309-B21

  • Mfr # P50309-B21-AX

  • Zoro # G110872013


product price: $1,229.09
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
Number of Pins
288
Memory Standard
DDR5-4800/PC5-38400
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P50309-B21-AX
Zoro #
G110872013
UPC #
840177862793
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Error Checking
ECC
Number of Pins
288
Memory Standard
DDR5-4800/PC5-38400
Green Environmental Attribute
Environmentally Friendly
Item
RAM Module
CAS Latency
CL40
Signal Processing
Registered
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Memory Speed
4800 MHz
Compatibility
HP-Compaq - ProLiant DL360 Gen11, HP-Compaq - ProLiant DL365 Gen11, HP-Compaq - ProLiant DL380 Gen11, HP-Compaq - ProLiant DL385 Gen11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.