Zoro Homepage

16GB DDR5-4800 ECC SODIMM FOR DELL

  • Mfr # AC258275-AX

  • Zoro # G510871937


product price: $648.79
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Device Supported
Notebook
Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC258275-AX
Zoro #
G510871937
UPC #
840177857744
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Device Supported
Notebook
Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
Error Checking
ECC
CAS Latency
CL40
Memory Speed
4800 MHz
Compatibility
Dell - Precision 7670
Number of Pins
262
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.