Zoro Homepage

16GB DDR5-4800 ECC SODIMM FOR HP

  • Mfr # 4M9Y6AA-AX

  • Zoro # G910871858


product price: $648.79
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Environmentally Friendly
Memory Speed
4800 MHz
Number of Pins
262
Memory Voltage
1.10 V
Compatibility
HP-Compaq - Z2 G9 Mini Workstation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M9Y6AA-AX
Zoro #
G910871858
UPC #
840177853500
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Green Environmental Attribute
Environmentally Friendly
Memory Speed
4800 MHz
Number of Pins
262
Memory Voltage
1.10 V
Compatibility
HP-Compaq - Z2 G9 Mini Workstation
Device Supported
Notebook
Error Checking
ECC
CAS Latency
CL40
Memory Standard
DDR5-4800/PC5-38400
Item
RAM Module
Memory Technology
DDR5 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.